Beli laser alignment di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KDS Proyektor Line LaserDeskripsi:-A guideline is clearly shown by the laser at the place that cannot be marked.-Since there are 3 rotation parts, the line can be irradiated to any directions of up and down, right and left, or 360 °.-Since the pedestal has magnet, can be easily installed. -For marks when cutting gypsum boards or wood, etc.-AC adapter-Plate for installation-Hexagonal wrenchatribut:
- Light Source: Visible semiconductor laser
- Accuracy (mm/m): ± 1/5 (linearity)
- Body Material: Casting
- Height (mm): 63
- Laser Safety Standards: Class 2 (JIS C6802: 2014)
- Light Output (mw): 1 or less
- Line Width: About 2 (at 5m point)
- Operating Temperature Range (°C): -5 to +45
- Power Supply: AC adapter
- Set Content: AC adapter, mounting plate, hexagon wrench
- Width (mm): 65
- SUMNER Pipe Alignment ToolDeskripsi:External fit-up clamps attach to the outside diameter of pipe and guide alignment in pipe-to-pipe, pipe-to-flange, and pipe-to-fitting applications. They tighten onto the pipe and allow fine adjustment for precise positioning.atribut:
- UNSPSC: 31162906
- For Pipe Material: Metal
- MAXPOWER Magnetic Level (Waterpass)Deskripsi:- With strong magnetic surface.- With adjustable vial match and transfer angleatribut:
- Material: Alloy Steel
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Continental Shaft Alignment Laser & Tool (Alat Senter Laser)Deskripsi:Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.atribut:
- UNSPSC: 26111805
- Accuracy (°): <0.05
- Beam Color: Red
- Includes: Flatbelts; Synchronous; V-Belts
- Manufacturer Part Number: 20245089
- Mount Type: Magnetic
- Working Range Without Detector (ft): 33
- JOHNSON LEVEL Shaft Alignment Laser & ToolDeskripsi:Sheave alignment lasers measure the level and height of pulleys, sprockets, sheaves, and rollers to check for misalignments. Also known as belt alignment lasers, they project a light beam that takes measurements for making corrections to reduce operating noise, minimize machine vibration, and prevent premature wear on belts and chains.atribut:
- Accuracy (inch): ±1/16 @ 10 ft
- Bluetooth: Not Bluetooth Compatible
- Includes Battery: Batteries Included
- Laser Class: Class 2
- Laser Output (mW): ≤1
- Leveling Type: Manual Leveling
- Mount Type: Magnetic
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- KDS Laser PointerDeskripsi:-Outdoor green laser pointer that is resistant to water, dust, hot/cold temperature. -Consumer Product Safety Act compliant product
- WOKIN Bench ViseDeskripsi:- Swivel base with anvil- Hardened and tempered jaws- Packing: color box
- KDS Rain Dropatribut:
- Standard: JIS grade 1
- Tape Width (mm): 6
- KDS Cutter Blades (Isi Cutter)Deskripsi:KDS menyediakan pisau cutter kualitas terbaik selama lebih dari 40 tahun dengan teknik dan sistem pengawasan yang ketat. Dibandingkan dengan pisau cutter lainnya, pisau Cutter KDS sangat unggul untuk ketajamannya dan tahan lama dalam pemakaiannya.Terdiri dari 2 jenis pisau cutter KDS berdasarkan materialnya:> Silver Blade lebih tahan lama dalam pemakaian> Power Black Blade lebih tajamSecara keseluruhan pisau cutter KDS dikelompokkan dalam 4 tipe:> S blades : 85.3x9.2x0.38mm> L blades : 110x18x0.5mm> G blades : 110x18x0.6mm> H blades : 140.5x25x0.7mm
- SKF Alignment Laseratribut:
- Alignment: Alignment of horizontal shafts, 3 position measurement 9 -12 -3, automatic measurement, measurement (with min. 90° rotation), soft foot
- Battery Operating Time (hour): Up to 16, Rechargeable LiPo battery
- Dimensions (mm): 120x90x36(4.7 × 3.5 × 1.4 in.)
- Display Size (inch): 5.6 colour resistive touchscreen LCD display. High Impact PC/ABS with over mould
- Housing Material: 20% Glass filled Polycarbonate
- Measurement Error (µm): < 0.5% ±5
- Measuring Distance (m): 0.07 to 4(0.23 to 13.1 ft)
- Operating Time (hour): Up to 8 (100% backlight)
- Package Dimensions (mm): 205x140x60(8.1x5.5x2.4 in.)
- Sensor Type: 29(1.1 in.) CCD with line laser Class 2 Inclinometer 0.5; Bluetooth 4.0 LE and wired, USB cables
- Software Update: Via USB stick
- STARRETT Shaft Alignment Clamp (Klem Presisi Rantai)atribut:
- Item: Shaft Alignment Clamp
- Dimension Type: Inch
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Clamp Construction: Anodized Aluminium
- Number of Clamps: 1
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:Plane laser levels project a line from each side to form four-line horizontal (level) and/or vertical (plumb) planes around the level. The projections intersect to assist with leveling, alignment, squaring, and plumbing, especially for tasks that require positioning along multiple walls within a space. These levels are commonly used when installing drop ceilings, recessed lighting, sprinkler systems, chair rails, and trim.atribut:
- Includes Battery: Batteries Included
- Laser Class: Class 2
- Laser Projection: Horizontal; Vertical
- Leveling Type: Manual Leveling
- Self Leveling Range: ±4°
- Tajima Line Laseratribut:
- Automatic Correction Range: plus or minus2degrees
- L x W (mm): 223x130
- Precision: Plus or Minus 0.81mm/10m
- KDS Adjustable Hanger for Telescopic Multi-Rodatribut:
- Body Material: Steel
- Height (mm): 60
- Length (m): 60
- Thickness (mm): 140
- Width (mm): 400
- JTC Benz Alignment Tool Set(M271) & Pulley Socket (T100H)atribut:
- Application: Mercedes-Benz
- Use for: Tools for Camshaft
- Pruftechnik Vibration Analyzer Data Collectoratribut:
- Analog: 2x Voltage (AC/DC, ±30 V max.), Current (AC/DC, ±30 mA max.)
- Current Linedrive (CLD) Accelerometer Maximum (mA, V): 10 , 10
- Dynamic Range (dB): 96 (measurement) / 136 (total)
- Frequency Range (kHz): DC ... 51.2 (Acceleration from 0.5 Hz)
- ICP-type Accelerometer Maximum (mA, V): 2, 24
- Input Channels: VIB 5.310
- Input Impedance (kΩ): 90, with cable
- Sampling Frequency (kHz): up to 131 per channel
Daftar Harga laser alignment Terbaru October 2026
| KDS Proyektor Line Laser | Rp6.799.900 |
| Pruftechnik Laser Shaft Alignment System | Rp499.999.900 |
| SUMNER Pipe Alignment Tool | Rp5.299.900 |
| MAXPOWER Magnetic Level (Waterpass) | Rp149.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| Continental Shaft Alignment Laser & Tool (Alat Senter Laser) | Rp49.999.900 |
| JOHNSON LEVEL Shaft Alignment Laser & Tool | Rp27.999.900 |
| STARRETT Shaft Alignment Clamps | Rp16.999.900 |
| KDS Laser Pointer | Rp1.099.900 |
| WOKIN Bench Vise | Rp619.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/r2P108494974-1.jpg)
/P101518183-1.jpg)
/izP109322683-1.jpg)





/P102084991-1.jpg)

/e4P106099508-1.jpg)
/mbP109737803-6.jpg)


%20%26%20Pulley%20Socket%20(T100H)/P101530086-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)